Square Surface Mount LED Fixture

  • Mfr # SMQQ11H14CRSPMIN1025W40KMVOLTALS5ESWHT

  • Zoro # G801709062


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
For Use With
Samsung LM561B+ Series
Lighting Technology
LED
Lighting Certification
Unrated
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMQQ11H14CRSPMIN1025W40KMVOLTALS5ESWHT
Zoro #
G801709062
UPC #
194995347674
Country of Origin
United States

Dimensions

Nominal Length
1 ft
Overall Length
13 1/2 in
Overall Width
13 1/2 in
Lens Thickness
0.375 in
Overall Height
4 in

Details

Item
Square Surface Mount LED Fixture
Light Technology
LED
For Use With
Samsung LM561B+ Series
Lighting Technology
LED
Lighting Certification
Unrated
Lumens
2,143 lm
Dimmable
Yes
Voltage
120 to 277V AC
Rated Life
130000 hr
Color Temperature
4000K
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT.
Light Distribution Shape
Lambertain
Color Rendering Index
82
Max. Fixture Wattage
25 W
Max. Ambient Temp.
50 Degrees C
IP Rating
Not Rated
Ceiling Mount Type
Surface Mount
Lens Material
Acrylic, Polycarbonate
Linkable Up To
Unlinkable
Dimming Range
100% to 10%
Lens Shape
Flat
Sensor Type
No Sensor
Emergency Battery Backup
No
Fixture Type
Confinement Surface Mount
Dimming Method
0-10V
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Series
SMQ
Min. Ambient Temp.
-40 Degrees C
Hazardous Location Rating
Not Rated
Bulb Included
Yes
Lumens per Watt
85.7 lm/W
Includes
Fasteners
Fixture Ballast Type
No Ballast Required
For Max. Bulb Wattage
25 W
Reflector Type
Closed
Light Color
White
Housing Material
Steel
Mounting Hardware Type
Fasteners
Housing Color
White
Finish
Powder Coated
Lens Type
Diffuser Lens
Linkable
No
Mounting Style
Surface
For Bulb Type
Integrated LED
Housing Gauge
14 ga
Ballast Start Type
No Ballast
Mounting Hardware Included
Yes

Description

1 ft, Lens Shape Flat, 4000K, 2,143 lm, 85.7 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, SMQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.