Wall Mount LED Fixture

  • Mfr # WMPW12H14CRSPMIN1050W40KMVOLTALS5ESWHT

  • Zoro # G501770393


product price:  $1,078.99
/ea
Free Shipping & Returns

Key Features

Includes
Fasteners
Voltage
120 to 277V AC
Series
WMP
Light Technology
LED
Lens Material
Acrylic, Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMPW12H14CRSPMIN1050W40KMVOLTALS5ESWHT
Zoro #
G501770393
UPC #
194995347711
Country of Origin
United States

Dimensions

Overall Width
7 5/8 in
Nominal Length
2 ft
Lens Thickness
0.375 in
Overall Length
26 in
Overall Height
10 3/4 in
Height
10 3/4 in

Details

Includes
Fasteners
Item
Wall Mount LED Fixture
Voltage
120 to 277V AC
Series
WMP
Light Technology
LED
Lens Material
Acrylic, Polycarbonate
Lumens
3,889 lm
Finish
Powder Coated
Linkable
No
Linkable Up To
Unlinkable
Rated Life
130000 hr
Housing Material
Steel
Min. Ambient Temp.
-20 Degrees C
Light Distribution Shape
Lambertain
For Use With
Samsung LM561B+ Series
For Max. Bulb Wattage
50 W
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT.
Lumens per Watt
77.8 lm/W
Mounting Hardware Included
Yes
Color Rendering Index
82
Fixture Type
Confinement Wall Mount
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Housing Gauge
14 ga
Emergency Battery Backup
No
Mounting Style
Wall
Color Temperature
4000K
Ceiling Mount Type
Wall Mount
Lens Shape
Flat
Housing Color
White
Max. Fixture Wattage
50 W
Hazardous Location Rating
Not Rated
Sensor Type
No Sensor
Lighting Certification
Unrated
Max. Ambient Temp.
50 Degrees C
For Bulb Type
Integrated LED
Dimming Method
0-10V
IP Rating
Not Rated
Mounting Hardware Type
Fasteners
Light Color
White
Reflector Type
Closed
Ballast Start Type
No Ballast
Dimming Range
100% to 10%
Dimmable
Yes
Fixture Ballast Type
No Ballast Required
Lens Type
Diffuser Lens
Bulb Included
Yes

Description

2 ft, Lens Shape Flat, 4000K, 3,889 lm, 77.8 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, WMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.