Zoro Homepage
This item is Discontinued.
Luminance Vanity, Dalton, 3 Lights, Height: 8-1/8" F18013-80

Vanity, Dalton, 3 Lights, Height: 8-1/8" (Discontinued)

  • Mfr # F18013-80
  • Zoro # G7470220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18013-80
Zoro #
G7470220
UPC #
098197858320
Country of Origin
China

Dimensions

Height
8-1/8"
Length
5-7/8"
Width
24"

Details

Item
Vanity,Dalton,3 Lights
Housing Finish
Bright Satin Nickel
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
Medium Base 100W
Collection
Dalton

Description

Vanity,Dalton,3 Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.