Zoro Homepage

Cable Mounting Kit, 10 ftL, 2"W, 1 1/4"H

  • Mfr # KIT-SUSP-MOUNT-PWR-FINISHED-10FT-WHTE

  • Zoro # G8354623


product price: $83.79
/ea
Free Shipping & Returns

Key Features

For Use With
LDS Series
Includes
(2) Aircraft Cables, (2) Canopy Covers, (2) T-Bar Clips
Overall Width
2 in
Overall Height
1 1/4 in
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-SUSP-MOUNT-PWR-FINISHED-10FT-WHTE
Zoro #
G8354623
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 in
Overall Height
1 1/4 in
Overall Length
10 ft

Details

Item
Cable Mounting Kit
For Use With
LDS Series
Includes
(2) Aircraft Cables, (2) Canopy Covers, (2) T-Bar Clips

Description

For Use With LDS Series, 10 ft Overall Length, 2 in Overall Width, 1 1/4 in Overall Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.