Zoro Homepage

Ceiling Mounting Kit, 10 ftL, 2"W, 1 1/4"H

  • Mfr # Mounting for unfinished ceiling

  • Zoro # G8354264


product price: $52.69
/ea

Key Features

For Use With
LDS Series
Includes
(2) Aircraft Cables, Power Feed Cable
Overall Height
1 1/4 in
Overall Width
2 in
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Mounting for unfinished ceiling
Zoro #
G8354264
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Overall Width
2 in
Overall Length
10 ft

Details

Item
Ceiling Mounting Kit
For Use With
LDS Series
Includes
(2) Aircraft Cables, Power Feed Cable

Description

Ceiling Mounting Kit, Mounting Style Suspended, For Use With LDS Series, Overall Width 2 in, Overall Length 10 ft, Overall Height 1 1/4 in, Includes (2) Aircraft Cables, Power Feed Cable, Material Stainless Steel, Finish Unfinished, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.