Zoro Homepage

Cove Light Mounting Track, 48 In L

  • Mfr # LC-MT48/15

  • Zoro # G1074762


product price: $6.35
/ea

Key Features

Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Length
48 in
Finish
Unfinished
Overall Length
48 in
For Use With
GE LED Cove Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-MT48/15
Zoro #
G1074762
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48 in
Overall Length
48 in
Overall Width
2 1/6 in
Overall Height
2/3 in
Width
2-13/64"
Height
2-25/64"

Details

Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Cove Light Mounting Track
Finish
Unfinished
For Use With
GE LED Cove Lighting
Standards
15 Degrees Trade Angle

Description

Cove Light Mounting Track, For Use With GE LED Cove Lighting, Overall Width 2 1/6 in, Overall Length 48 in, Overall Height 2/3 in, Finish Unfinished, Standards 15 Degrees Trade Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.