Zoro Homepage

Downlight

  • Mfr # LRXR62X9SWEL

  • Zoro # G916307771


product price: $88.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRXR62X9SWEL
Zoro #
G916307771
UPC #
840141430034
Country of Origin
Malaysia

Details

Item
Downlight

Description

Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Light Output 2,500 lm, Color Temperature 3000K, Color Rendering Index 82, Voltage 120 to 277V AC, Overall Height 5 7/16 in, Lighting Technology LED, IC Rating Non-IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Open, Series LRX, Outside Diameter 7 3/4 in, Includes Trim Yes, Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.