Downlight
Mfr # LRXR84X9SWEL
Zoro # G316307760
product price: $118.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRXR84X9SWEL
Zoro #
G316307760
UPC #
840141430041
Country of Origin
Malaysia
Details
Item
Downlight
Description
Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 8 in, Light Output 4,600 lm, Color Temperature 3000K, Color Rendering Index 82, Voltage 120 to 277V AC, Overall Height 6 in, Lighting Technology LED, IC Rating Non-IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Open, Series LRX, Outside Diameter 9 3/4 in, Includes Trim Yes, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.