Zoro Homepage

Joining Bracket Kit, 47-1/2 in. L

  • Mfr # GESK04

  • Zoro # G8448982


product price: $19.75
/ea

Key Features

For Use With
EP14 Series
Length
47 1/2 in
Warranty
5 yr
Overall Width
4 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GESK04
Zoro #
G8448982
UPC #
-
Country of Origin
Mexico

Dimensions

Length
47 1/2 in
Overall Width
4 in
Overall Height
1 in
Overall Length
47 1/2 in

Details

Item
Joining Bracket Kit
For Use With
EP14 Series
Warranty
5 yr
Finish
Unfinished

Description

Joining Bracket Kit, For Use With EP14 Series, Overall Width 4 in, Overall Length 47 1/2 in, Overall Height 1 in, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.