Zoro Homepage

Jumper Cable, 72 In

  • Mfr # JC-72

  • Zoro # G4164291


product price: $13.19
/ea

Key Features

Length
72 in
Type
Accessory
Standards
RoHS Compliant
Overall Height
1/4 in
For Use With
TETRA(R) AL10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC-72
Zoro #
G4164291
UPC #
094715488826
Country of Origin
China

Dimensions

Length
72 in
Overall Height
1/4 in
Overall Width
1/4 in
Overall Length
72 in

Details

Type
Accessory
Item
Jumper Cable
Standards
RoHS Compliant
For Use With
TETRA(R) AL10

Description

For Use With TETRA(R) AL10, 72 in Overall Length, 1/4 in Overall Width, 1/4 in Overall Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.