Zoro Homepage

LED Cove Light Fixture, 80 CRI, 82 lm

  • Mfr # GEWWNL2-27K-A

  • Zoro # G7226138


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Nominal Length
240 in
Nominal Width
39/64 in
Nominal Height
13/32 in
LED Replacement For
1 Lamp LFL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEWWNL2-27K-A
Zoro #
G7226138
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Length
240 in
Nominal Width
39/64 in
Nominal Height
13/32 in
Cord Length - Fixtures
Cordless
Cord Length
Cordless
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
21 ft
Overall Width
5/8 in
Overall Height
1 in

Details

Item
LED Cove Light Fixture
Voltage
12V DC
LED Replacement For
1 Lamp LFL
Warranty
5 yr Limited Warranty
Linkable Up To
Unlinkable
Temp. Range
-40 Degrees to 60 Degrees C
Lumens Per Watt
85.0
IP Rating
54
Features
Slim Low Profile Perfect for Small Spaces
Switch Style
No Switch
Lumens
672 lm
Number of Pucks
Not a Puck Light
Color Rendering Index
80
Housing Material
Plastic
Fixture Voltage
12
Item - Under Cabinet Lights
LED Under Cabinet Light
Lamp Watts - Fixtures
2.0 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable
Yes
Color Temperature
2700K
Rated Life
50,000 hr
Fixture Type - Under Cabinet Lights
Linear Light
Color Temp.
2700K
Max. Fixture Wattage
6.4 W
Housing Color
White
Light Color
White
Lighting Technology
LED
Connection - Fixtures
Hardwired
Includes
IP 54 Rated
Standards
cULus, FCC, IP 54 Rated, RoHS
Interconnection Capability
Yes
Linkable
No
Lumens per Watt
85.0 lm/W
Environmental Rating
Damp Location Rated
Minimum Operating Temperature
-40 Degrees F
Maximum Fixture Wattage
6.4 W
Maximum Operating Temperature
140 Degrees F
For Bulb Type
Integrated LED
Lighting Certification
Unrated
Series
Lumination
Light Output
544 lm
Connection Type
Hardwired
Dimming Method
0-10V

Description

LED Cove Light Fixture, Lighting Technology LED, Connection Type Hardwired, Light Output 544 lm, Color Temperature 2700K, Color Rendering Index 80, Voltage 12V DC, Overall Length 21 ft, Maximum Fixture Wattage 6.4 W, Dimmable Yes, Housing Color White, Housing Material Plastic, Linkable No, Cord Length Cordless, Dimming Method 0-10V, Environmental Rating Damp Location Rated, Features Slim Low Profile Perfect for Small Spaces, For Bulb Type Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.