Zoro Homepage
This item is Discontinued.
Lumination LED Downlight Retrofit Kit, 3000K, 1000 lm LRXR810830MD

LED Downlight Retrofit Kit, 3000K, 1000 lm (Discontinued)

  • Mfr # LRXR810830MD
  • Zoro # G5891971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRXR810830MD
Zoro #
G5891971
UPC #
662052762284
Country of Origin
China

Dimensions

Nominal Size
8 in
Length
31 in
Width
9 3/4 in
Height
5 7/64 in
Manufacturers Warranty Length
5 yr Limited Warranty
Overall Length
31 in
Outside Diameter
9 3/4 in
Overall Height
5 1/8 in
Manufacturer Warranty Length
5 yr Limited Warranty

Description

LED Downlight Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 8 in, Maximum Wattage 13 W, Light Output 1,000 lm, Color Temperature 3000K, Color Rendering Index 82, Voltage 120-277 V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating Non-IC, Airtight No, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Baffle, Series LRX, Outside Diameter 9 3/4 in, Includes Trim Yes, Ceiling Opening Required 7 11/16 in, Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.