Shop LUMINATION

LED, LinearLight, Clear, 17-7/8"L, 120

  • Mfr # LPL-W18-120C-940
  • Zoro # G4078155

product price: 
$
782.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Height
7/8"
Lighting Technology
LED
Width
1-3/4"
Fixture Voltage
12V
Lumens
320 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LPL-W18-120C-940
Zoro #
G4078155
UPC #
094715488765
Country of Origin
China
Lighting Technology
LED
Item
LED Light Module
Fixture Voltage
12V
Lumens
320 lm
Features
Architectural Lighting
Item - Under Cabinet Lights
LED Under Cabinet Light
Color Temperature
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Interconnection Capability
Yes
Includes
Clear Lens
Dimmable / Non-Dimmable
Dimmable
Rated Life
50,000 hr
Number of Pucks
Not a Puck Light
Connection
Hard Wired
Lumens Per Watt
47.0
Dimmable
Yes
Watts
6.8
Linkable Up To
20 Fixtures
Warranty
5 yr Limited Warranty
Connection - Fixtures
Hardwired
Temp. Range
-20 Degrees to 40 Degrees C
Fixture Type - Under Cabinet Lights
Linear Light
Lamp Watts - Fixtures
7.0 W
Color Rendering Index
93
Housing Color
White
Switch Style
No Switch
LED Replacement For
1 Lamp LFL
Standards
CE, UL Listed
Max. Fixture Wattage
6.8 W
Housing Material
Aluminum
Voltage
12V DC
Color Temp.
4000 K
IP Rating
54
Light Color
Cool White
CRI
93
Lumens per Watt
47.0 lm/W
Lighting Certification
Unrated
For Bulb Type
Integrated LED
Connection Type
Hardwired
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
-4 Degrees F
Light Output
320 lm
Maximum Fixture Wattage
6.8 W
Linkable
Yes
Ambient Temperature - Maximum
104 Degrees F
Ambient Temperature - Minimum
-4 Degrees F

Dimensions

Height
7/8"
Width
1-3/4"
Cord Length - Fixtures
Cordless
Nominal Height
7/8 in
Nominal Length
18 in
Nominal Width
1 3/4 in
Length
17 7/8 in
Cord Length
Cordless
Overall Width
1 3/4 in
Overall Length
17 7/8 in
Overall Height
7/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Manufacturers Warranty Length
5 yr Limited Warranty
Wire Rope Length
17 7/8 in
Fits Chest Size
Architectural Lighting

Description

LED Light Module, Lighting Technology LED, Connection Type Hardwired, Light Output 320 lm, Color Temperature 4000K, Color Rendering Index 93, Voltage 12V DC, Overall Length 17 7/8 in, Maximum Fixture Wattage 6.8 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Cord Length Cordless, Features Architectural Lighting, For Bulb Type Integrated LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.