This item is Discontinued.

Lumination LEDLowBayFixture, 65W, 13 29/32"L, 8 1/2"H LPS00910850VRIWHTE

LEDLowBayFixture, 65W, 13 29/32"L, 8 1/2"H (Discontinued)

  • Mfr # LPS00910850VRIWHTE
  • Zoro # G7367422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS00910850VRIWHTE
Zoro #
G7367422
UPC #
-
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Width
13 25/32 in
Fixture Length
13 29/32 in
Fixture Height
8 1/2 in
Space to Mtg. Height Ratio
1.5 to 1
Nominal Size - Fixtures
1 ft x 1 ft
Overall Width
13 25/32 in
Channel Width
1 1/4 in
Overall Length
13 29/32 in
Overall Height
8 1/2 in

Details

Lighting Technology
LED
Lumens
9,000 lm
Light Distribution
Wide
Fixture Voltage
120 to 277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
ANSI C82.77 Compliant, cUL Listed, RoHS Compliant, UL Listed, UL 1598 Listed
Fixture Type - High and Low Bay Fixtures
Round Reflector
Max. Fixture Wattage
65 W
LED Replacement For
175W MH/HPS
Fixture Lens Material
Acrylic
Item
LED Low Bay Fixture
Housing Material
Aluminum
Rated Life
57,000 hr
Lamp Watts - Fixtures
65 W
Number of Light Bars
0
Reflector Material
Galvanized Steel
Fixture Temp. Range
-20 Degrees to 50 Degrees C
Reflector Type
Enclosed
Dimmable
Yes
Fixture Housing Material
Die-Cast Aluminum
Housing Color
White
Fixture Rated Life
55,000 hr
Includes
S-Hook
Series
LPS
Lumens Per Watt
138.0
IP Rating
IP65
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Voltage
120 to 277V
Warranty
5 yr
Fixture Housing Color
Silver
Color Rendering Index
80.0
Lighting Certification
DesignLights Consortium (DLC)
Lumens per Watt
138 lm/W
Max. Ambient Temp.
122 Degrees F
Lamp Type
Integrated LED
Ingress Protection Rating
65
Min. Ambient Temp.
-4 Degrees F
Ambient Temp. Range
-4 Degrees to 122 Degrees F
Bay Light Type
Low Bay
Lens Material
Acrylic
For Bulb Type
Integrated LED
Light Technology
LED

Description

LED Low Bay Fixture, Ballast Type Not Applicable, Bay Light Type Low Bay, Color Temperature 5000K, Overall Height 8 1/2 in, Lamp Type Integrated LED, LED Replacement For 175W MH/HPS, Overall Length 13 29/32 in, Lighting Technology LED, Lumens 9,000 lm, Number of Bulbs Not Applicable, Rated Life 57,000 hr, Series LPS, 120 to 277V, Overall Width 13 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.