Zoro Homepage

LED Module, 320 L, White, Clear Lens

  • Mfr # LPL-W18-060C-940

  • Zoro # G4164246


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Height
7/8"
Lighting Technology
LED
Width
1-3/4"
Color Temp.
4000K
Fixture Type - Under Cabinet Lights
Linear Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPL-W18-060C-940
Zoro #
G4164246
UPC #
094715488741
Country of Origin
China

Dimensions

Height
7/8"
Width
1-3/4"
Cord Length - Fixtures
Cordless
Length
17-7/8"
Nominal Length
18 in
Nominal Width
1 3/4 in
Nominal Height
7/8 in
Overall Length
17 7/8 in
Overall Height
7/8 in
Cord Length
Cordless
Overall Width
1 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty

Description

LED Light Module, Lighting Technology LED, Connection Type Hardwired, Light Output 320 lm, Color Temperature 4000K, Color Rendering Index 93, Voltage 12V DC, Overall Length 17 7/8 in, Maximum Fixture Wattage 6.8 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Cord Length Cordless, Features Architectural Lighting, For Bulb Type Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.