Zoro Homepage

Recessed Troffer, 4 ft L, 4000 lm, 35W

  • Mfr # LVT14B040MM835VQLTWHTE

  • Zoro # G6299189


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K
Lumens
4,000 lm
Nominal Size - Fixtures
1 ft x 4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT14B040MM835VQLTWHTE
Zoro #
G6299189
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Length
47 7/8 in
Fixture Height
2 23/32 in
Fixture Width
11 13/16 in
Nominal Size
1 ft x 4 ft
Overall Width
11 7/8 in
Overall Height
4 in
Overall Length
47 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
14
Dimmable
Yes
Color Temperature
3500K
Lumens
4,000 lm
Fixture Voltage
120 to 277
Lamp Type - Fixtures
Integrated LED
Color Temp.
3500K
Lumens Per Watt
114.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Rendering Index
80
CRI
80
LED Replacement For
2 Lamp T8
Lighting Technology
LED
Design
Economy
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Fixture Wattage
35 W
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Fixture Warranty
5 yr
Fixture Item
Recessed Troffer
Fixture Temp. Range
0 Degrees to 104 Degrees F
Fixture Rated Life
50,000 hr
Lighting Certification
DesignLights Consortium (DLC) 5.0
Bulb Technology
LED
Emergency Back Up Battery
No
Includes
Curved Opal Diffuser Lens
Lumens per Watt
114 lm/W
Emergency Battery Backup
No
Finish
Matte
Light Technology
LED
Housing Color
White
IP Rating
Curved Opal Diffuser Lens
Rated Life
50,000 hr
Dimming Method
0 to 10V
For Bulb Type
Integrated LED
Ballast Start Type
No Ballast
Dimming Range
100% to 10%
Series
LVT
Housing Material
Electrogalvanized Cold Rolled Steel
Lens Type
Opal Diffuser
Lens Shape
Center Basket
Max. Ambient Temp.
95 Degrees F
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Min. Ambient Temp.
-4 Degrees F
Bulb Included
Yes

Description

1 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,000 lm, 114 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 35 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.