Zoro Homepage

Recessed Troffer, 2 ft L, 2000 lm, 16.5W

  • Mfr # LVT22B020MM835VQLTWHTE

  • Zoro # G6299450


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
19
Dimmable
Yes
Color Temperature
3500K
Lumens
2,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT22B020MM835VQLTWHTE
Zoro #
G6299450
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
23 7/8 in
Fixture Width
23 7/8 in
Fixture Height
2 23/32 in
Overall Height
2 3/4 in
Overall Length
23 7/8 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 2 ft

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
19
Dimmable
Yes
Color Temperature
3500K
Lumens
2,000 lm
Emergency Back Up Battery
No
Fixture Voltage
120 to 277
Includes
Curved Opal Diffuser Lens
Fixture Item
Recessed Troffer
Fixture Warranty
5 yr
Lamp Type - Fixtures
Integrated LED
LED Replacement For
2 Lamp T8
Lighting Certification
DesignLights Consortium (DLC) 5.0
Color Temp.
3500K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lighting Technology
LED
Fixture Rated Life
50,000 hr
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
CRI
80
Color Rendering Index
80
Lumens Per Watt
121.2
Fixture Temp. Range
0 Degrees to 104 Degrees F
Design
Economy
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Bulb Technology
LED
Max. Fixture Wattage
16.5 W
Lumens per Watt
121 lm/W
Max. Ambient Temp.
95 Degrees F
Light Technology
LED
Ballast Start Type
No Ballast
Dimming Range
100% to 10%
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Rated Life
50,000 hr
Series
LVT
Lens Shape
Center Basket
Dimming Method
0 to 10V
Min. Ambient Temp.
-4 Degrees F
Bulb Included
Yes
Sensor Type
No Sensor
Housing Color
White
Housing Material
Electrogalvanized Cold Rolled Steel
Lens Type
Diffuser
For Bulb Type
Integrated LED
IP Rating
Curved Opal Diffuser Lens
Finish
Matte

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 2,000 lm, 121 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 16.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.