Shop LUMINATION

Recessed Troffer, 4 ft L, 3000 lm, 24.5W

  • Mfr # LVT24B030MM835VQLTWHTE
  • Zoro # G6299338

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Temp. Range
0 Degrees to 104 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVT24B030MM835VQLTWHTE
Zoro #
G6299338
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
2 23/32 in
Fixture Width
23 7/8 in
Fixture Length
47 7/8 in
Overall Length
47 7/8 in
Overall Height
2 3/4 in
Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in
Nominal Width
2 ft
Nominal Length
4 ft
Wire Rope Length
47 7/8 in
Length
47 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
28
Dimmable
Yes
Color Temperature
3500K
Lumens
3,000 lm
Fixture Temp. Range
0 Degrees to 104 Degrees F
Emergency Back Up Battery
No
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
CRI
80
Color Temp.
3500 K
Lamp Type - Fixtures
Integrated LED
LED Replacement For
(2) Lamp T8
Max. Fixture Wattage
24.5 W
Bulb Technology
LED
Lighting Certification
DesignLights Consortium (DLC) 5.0
Design
Economy
Fixture Voltage
120V to 277V
Fixture Warranty
5 yr
Lumens Per Watt
122.4
Fixture Item
Recessed Troffer
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Rated Life
50,000 hr
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
Curved Opal Diffuser Lens
Lighting Technology
LED
Color Rendering Index
80
Lumens per Watt
122 lm/W
Series
LVT
Min. Ambient Temp.
-4 Degrees F
Housing Material
Electrogalvanized Cold Rolled Steel
Lens Type
Opal Diffuser
Max. Ambient Temp.
95 Degrees F
Rated Life
50,000 hr
IP Rating
Curved Opal Diffuser Lens
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Dimming Method
0 to 10V
Emergency Battery Backup
No
Lens Shape
Center Basket
Light Technology
LED
For Bulb Type
Integrated LED
Finish
Matte
Bulb Included
Yes
Housing Color
White
Dimming Range
100% to 10%
Light Output
3,000 lm
Overall Bulb Shape
Integrated LED
Mounting Style
Grid
Ambient Temperature - Minimum
-4 Degrees F
Ballast Type
No Ballast Required
Maximum Fixture Wattage
24.5 W
Ambient Temperature - Maximum
95 Degrees F

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 3,000 lm, 122 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 24.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.