Shop WESTGATE
See all product information
Create Account
8' LED STRIP LIGHT, 120-277V AC, 80W, 35K/40K/50K, White
- Mfr # LSL-8FT-80W-MCT-D
- Zoro # G924885261
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Weight
13.5 lb
Color Temperature
3000 K, 4000 K, 5000 K
Fixture Item
8' LED Strip Light
Operating Temp. Range
-22 Degrees to 104 Degrees F
Lens Type
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSL-8FT-80W-MCT-D
- Zoro #
- G924885261
- UPC #
- 845060052015
- Country of Origin
- China
- Weight
- 13.5 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Item
- 8' LED Strip Light
- Operating Temp. Range
- -22 Degrees to 104 Degrees F
- Lens Type
- Polycarbonate
- Voltage
- 120V to 277V
- Dimmable
- 0~10V Dimmable
- CRI
- >80
- Power Factor
- >98
- Fixture Housing Material
- Steel With Powder Coating
- Standards
- ETL
- IP Rating
- IP20
- Rated Life
- 50,000hr
- Lighting Technology
- LED
- Fixture Wattage
- 80W
- Lumens
- 8400LM
- Housing Finish
- White
Dimensions
- Length
- 96.0 in
- Width
- 4.65 in
- Height
- 3.94 in
Description
The Westgate LSL-8FT-80W-MCT-D is a 8' LED strip light. It delivers 8400LM of 35K/40K/50K light at 80W. Operates on 120-277V input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >98, operating temperature -22 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.