Shop LUMINATION

Recessed Troffer, 4 ft L, 3000 lm, 24.5W

  • Mfr # LVT24B030MM840VQLTWHTE
  • Zoro # G6299286

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
4000K
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVT24B030MM840VQLTWHTE
Zoro #
G6299286
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 7/8 in
Fixture Length
47 7/8 in
Fixture Height
2 23/32 in
Overall Height
2 3/4 in
Overall Length
47 7/8 in
Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in
Nominal Width
2 ft
Nominal Length
4 ft
Wire Rope Length
47 7/8 in
Length
47 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
28
Dimmable
Yes
Color Temperature
4000K
Lumens
3,000 lm
Lighting Technology
LED
Lamp Type - Fixtures
Integrated LED
Fixture Item
Recessed Troffer
Fixture Rated Life
50,000 hr
Color Rendering Index
80
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Warranty
5 yr
Fixture Temp. Range
0 Degrees to 104 Degrees F
Bulb Technology
LED
CRI
80
Emergency Back Up Battery
No
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
Curved Opal Diffuser Lens
Lighting Certification
DesignLights Consortium (DLC) 5.0
Design
Economy
LED Replacement For
(2) Lamp T8
Lumens Per Watt
122.4
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Max. Fixture Wattage
24.5 W
Color Temp.
4000 K
Fixture Voltage
120V to 277V
Lumens per Watt
122 lm/W
For Bulb Type
Integrated LED
Rated Life
50,000 hr
Lens Shape
Center Basket
Emergency Battery Backup
No
Dimming Range
100% to 10%
Sensor Type
No Sensor
Lens Type
Opal Diffuser
Bulb Included
Yes
Min. Ambient Temp.
-4 Degrees F
IP Rating
Curved Opal Diffuser Lens
Ballast Start Type
No Ballast
Series
LVT
Fixture Ballast Type
No Ballast Required
Housing Color
White
Dimming Method
0 to 10V
Max. Ambient Temp.
95 Degrees F
Finish
Matte
Housing Material
Electrogalvanized Cold Rolled Steel
Light Technology
LED
Overall Bulb Shape
Integrated LED
Light Output
3,000 lm
Ambient Temperature - Minimum
-4 Degrees F
Ambient Temperature - Maximum
95 Degrees F
Mounting Style
Grid
Maximum Fixture Wattage
24.5 W
Ballast Type
No Ballast Required

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 3,000 lm, 122 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 24.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.