LED Recessed Troffer, 4000K, 3500 lm, 41W

  • Mfr # LBR22A033MM840VQLTWHTE

  • Zoro # G9166464


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 4.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBR22A033MM840VQLTWHTE
Zoro #
G9166464
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
23 45/64 in
Fixture Height
4 1/2 in
Fixture Length
23 45/64 in
Overall Height
3 3/4 in
Nominal Size
2 ft x 2 ft
Overall Width
23 7/8 in
Overall Length
23 7/8 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 4.4
Watts
41
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,300 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
27 W
CRI
80
Fixture Warranty
5 yr
Lumens Per Watt
110.0
Bulb Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temp.
4000K
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
ANSI C82.77, cULus Listed, UL Listed
Fixture Rated Life
50,000 hr
Fixture Voltage
120 to 277
LED Replacement For
2 Lamp T8
Rated Life
50,000 hr
Lens Type
Diffuser
Housing Color
White
Warranty
5 yr.
Housing Material
Electrogalvanized Cold Rolled Steel
Lumens per Watt
122 lm/W
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Dimming Method
0 to 10V
Series
LBR
Min. Ambient Temp.
-4 Degrees F
Ballast Start Type
No Ballast
Lens Shape
Flat
Fixture Ballast Type
No Ballast Required
Finish
Powder Coated
Light Technology
LED
Max. Ambient Temp.
95 Degrees F
Bulb Included
Yes
Emergency Battery Backup
No
Dimming Range
100% to 10%

Description

2 ft x 2 ft, Lens Shape Flat, 4000K, 3,300 lm, 122 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 27 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LBR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.