Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4000 lm, 33.5W

  • Mfr # LVT24B040MM840VQLTWHTE

  • Zoro # G6299277


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
4000K
Lumens
4,000 lm
Nominal Size - Fixtures
2 ft x 4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT24B040MM840VQLTWHTE
Zoro #
G6299277
UPC #
662052926044
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 7/8 in
Fixture Length
47 7/8 in
Fixture Height
2 23/32 in
Overall Length
47 7/8 in
Overall Width
23 3/4 in
Overall Height
2 3/4 in
Nominal Size
2 ft x 4 ft

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
40
Dimmable
Yes
Color Temperature
4000K
Lumens
4,000 lm
Color Temp.
4000K
Lamp Type - Fixtures
Integrated LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Emergency Back Up Battery
No
Bulb Technology
LED
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lighting Technology
LED
Fixture Voltage
120 to 277
Max. Fixture Wattage
33.5 W
Fixture Warranty
5 yr
Lumens Per Watt
119.4
LED Replacement For
2 Lamp T8
Design
Economy
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Fixture Rated Life
50,000 hr
CRI
80
Color Rendering Index
80
Lighting Certification
DesignLights Consortium (DLC) 5.0
Fixture Item
Recessed Troffer
Includes
Curved Opal Diffuser Lens
Fixture Temp. Range
0 Degrees to 104 Degrees F
Lumens per Watt
119 lm/W
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Max. Ambient Temp.
95 Degrees F
Bulb Included
Yes
Lens Shape
Center Basket
For Bulb Type
Integrated LED
Min. Ambient Temp.
-4 Degrees F
Rated Life
50,000 hr
Emergency Battery Backup
No
Housing Material
Electrogalvanized Cold Rolled Steel
Light Technology
LED
IP Rating
Curved Opal Diffuser Lens
Series
LVT
Lens Type
Opal Diffuser
Dimming Method
0 to 10V
Ballast Start Type
No Ballast
Dimming Range
100% to 10%
Finish
Matte
Housing Color
White

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,000 lm, 119 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.