Recessed Troffer, 4 ft L, 7200 lm, 60W

  • Mfr # LVT24B072MM835VQLTWHTE
  • Zoro # G6299295
product price: 
$
339.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K
Nominal Size - Fixtures
2 ft x 4 ft
Bulb Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVT24B072MM835VQLTWHTE
Zoro #
G6299295
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 7/8 in
Fixture Height
2 23/32 in
Fixture Length
47 7/8 in
Overall Length
47 7/8 in
Nominal Size
2 ft x 4 ft
Overall Height
2 3/4 in
Overall Width
23 3/4 in
Nominal Width
2 ft
Nominal Length
4 ft
Wire Rope Length
47 7/8 in
Length
47 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
70
Dimmable
Yes
Color Temperature
3500K
Lumens
7,200 lm
Bulb Technology
LED
Color Temp.
3500 K
Fixture Warranty
5 yr
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color Rendering Index
80
Fixture Rated Life
50,000 hr
Fixture Item
Recessed Troffer
Lamp Type - Fixtures
Integrated LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
CRI
80
Lighting Certification
DesignLights Consortium (DLC) 5.0
Emergency Back Up Battery
No
Lumens Per Watt
120.0
Design
Economy
Fixture Temp. Range
0 Degrees to 104 Degrees F
Includes
Curved Opal Diffuser Lens
Max. Fixture Wattage
60 W
Fixture Voltage
120V to 277V
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Lighting Technology
LED
LED Replacement For
(2) Lamp T8
Lumens per Watt
120 lm/W
IP Rating
Curved Opal Diffuser Lens
Rated Life
50,000 hr
Dimming Range
100% to 10%
For Bulb Type
Integrated LED
Lens Shape
Center Basket
Housing Color
White
Lens Type
Opal Diffuser
Finish
Matte
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Max. Ambient Temp.
95 Degrees F
Series
LVT
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No
Housing Material
Electrogalvanized Cold Rolled Steel
Sensor Type
No Sensor
Dimming Method
0 to 10V
Bulb Included
Yes
Ambient Temperature - Minimum
-4 Degrees F
Maximum Fixture Wattage
60 W
Ballast Type
No Ballast Required
Light Output
7,200 lm
Mounting Style
Grid
Ambient Temperature - Maximum
95 Degrees F
Overall Bulb Shape
Integrated LED

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 7,200 lm, 120 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 60 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & reviews