LED Fixture, 390 W, 19 7/8 in W

  • Mfr # UHBS2-4860-MV-L8C5-U
  • Zoro # G724146494
product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Housing Finish
Polyester Powder Coated
LED Replacement For
none
Power Source
Plug-In or Hardwired
Cord Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UHBS2-4860-MV-L8C5-U
Zoro #
G724146494
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cord Length
10 ft
Overall Height
7 5/8 in
Overall Width
19 7/8 in
Suggested Mounting Height - Maximum
50 ft

Details

IP Rating
IP65
Housing Finish
Polyester Powder Coated
LED Replacement For
none
Power Source
Plug-In or Hardwired
Voltage
120 to 347V AC
Bay Light Type
High Bay
Lumen Selectable
Selectable
Product Type
LED High Bay Fixture
Maximum Fixture Wattage
390 W
Dimmable
Yes
Ambient Temperature - Minimum
-40 Degrees C
Reflector Type
Open
Includes
EM Remote Control, Grommets, Mounting Hardware, Safety Latch
Reflector Material
Acrylic
Standards
cULus Listed, FCC Part 15 Class A, IESNA LM-79/LM-80, State of California Title 24
Lamp Type
LED Board
NEMA Enclosure Rating
4X
Rated Life
218,000 hr
For Bulb Shape
Circular
Housing Material
Die Cast Aluminum
Color Selectable
Selectable
Bulbs Included
Integrated
Housing Color
White
Ambient Temperature - Maximum
50 Degrees C
Lens Material
Polycarbonate
For Bulb Type
Integrated LED
Light Output
60,000 lm
Color Rendering Index
82
Number of Light Bars
1
For Bulb Base Type
LED
Color Temperature
3000K, 3500K, 4000K, 5000K
Item
LED Fixture
Power Source - TS Only
Plug-In or Hardwired
Power Source - old
Plug-In or Hardwired

Description

LED Fixture,390 W,19 7/8 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.