Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel LVT 2 x 4,4000K

  • Mfr # LVT24B040MM840LBLTWHTE

  • Zoro # G4701231


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Lighting Technology
LED
Lighting Certification
DLC 5.0 Premium
Dimmable
Yes
Lumens
4,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT24B040MM840LBLTWHTE
Zoro #
G4701231
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size
2 ft x 4 ft
Overall Length
47 13/16 in
Overall Height
2 11/16 in
Overall Width
23 13/16 in

Details

Item
Recessed Troffer
Voltage
120 to 277V
Lighting Technology
LED
Lighting Certification
DLC 5.0 Premium
Dimmable
Yes
Lumens
4,000 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
33.5 W
Includes
T-Grid Clips
Emergency Battery Backup
No
LED Replacement For
2 Lamp T8 28W
Series
LVT
Standards
ANSI C82.77 Complaint, DLC(TM), LUTRON, RoHS, TriGain, UL/cUL Listed
Light Technology
LED
Overall Bulb Shape
Integrated LED
Sensor Type
No Sensor
Lens Shape
Center Basket
Lumens per Watt
119 lm/W
Bulb Included
Yes
For Bulb Type
Integrated LED

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,000 lm, 119 lm/W, LED, LED Replacement For (2) Lamp T8 28W, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Sensor Type No Sensor, Max. Fixture Wattage 33.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.