Power Cord Kit, 10 ftL, 1 1/4"W, 1 1/4"H

  • Mfr # POWER CORD KIT,LUS,14AWG-5COND,10FT,WHT

  • Zoro # G8354508


product price:  $84.15
/ea
Free Shipping & Returns

Key Features

For Use With
LUS series
Includes
Power Feed Cable, Strain Relief
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POWER CORD KIT,LUS,14AWG-5COND,10FT,WHT
Zoro #
G8354508
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1 1/4 in
Overall Height
1 1/4 in
Overall Length
10 ft

Details

Item
Power Cord Kit
For Use With
LUS series
Includes
Power Feed Cable, Strain Relief

Description

For Use With LUS series, 10 ft Overall Length, 1 1/4 in Overall Width, 1 1/4 in Overall Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.