Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 2 ft L, 2000 lm, 16.5W

  • Mfr # LVT22B020MM840VQLTWHTE

  • Zoro # G6299417


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
19
Dimmable
Yes
Color Temperature
4000K
Lumens
2,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVT22B020MM840VQLTWHTE
Zoro #
G6299417
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
2 23/32 in
Fixture Width
23 7/8 in
Fixture Length
23 7/8 in
Overall Height
2 3/4 in
Overall Width
23 3/4 in
Overall Length
23 7/8 in
Nominal Size
2 ft x 2 ft

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
19
Dimmable
Yes
Color Temperature
4000K
Lumens
2,000 lm
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Color Temp.
4000K
Lumens Per Watt
121.2
Green Environmental Attribute
RoHS 2011/65/EU Compliant
CRI
80
Fixture Warranty
5 yr
Includes
Curved Opal Diffuser Lens
Fixture Item
Recessed Troffer
Lamp Type - Fixtures
Integrated LED
Color Rendering Index
80
Design
Economy
Fixture Voltage
120 to 277
Emergency Back Up Battery
No
Fixture Temp. Range
0 Degrees to 104 Degrees F
Lighting Technology
LED
Fixture Rated Life
50,000 hr
Max. Fixture Wattage
16.5 W
LED Replacement For
2 Lamp T8
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Technology
LED
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lumens per Watt
121 lm/W
Dimming Method
0 to 10V
Housing Material
Electrogalvanized Cold Rolled Steel
Max. Ambient Temp.
95 Degrees F
Lens Type
Opal Diffuser
Light Technology
LED
Sensor Type
No Sensor
Lens Shape
Center Basket
Ballast Start Type
No Ballast
Housing Color
White
Min. Ambient Temp.
-4 Degrees F
Fixture Ballast Type
No Ballast Required
Dimming Range
100% to 10%
Series
LVT
Bulb Included
Yes
Emergency Battery Backup
No
Rated Life
50,000 hr
For Bulb Type
Integrated LED
Finish
Matte
IP Rating
Curved Opal Diffuser Lens

Description

2 ft x 2 ft, Lens Shape Center Basket, 4000K, 2,000 lm, 121 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 16.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.