Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 2 ft L, 3300 lm, 29W

  • Mfr # LVT22B033MM840VQLTWHTE

  • Zoro # G6299408


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
33
Dimmable
Yes
Color Temperature
4000K
Lumens
3,300 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT22B033MM840VQLTWHTE
Zoro #
G6299408
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
23 7/8 in
Fixture Height
2 23/32 in
Fixture Length
23 7/8 in
Overall Length
23 7/8 in
Nominal Size
2 ft x 2 ft
Overall Width
23 3/4 in
Overall Height
2 3/4 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
33
Dimmable
Yes
Color Temperature
4000K
Lumens
3,300 lm
Bulb Technology
LED
Fixture Voltage
120 to 277
Emergency Back Up Battery
No
Fixture Temp. Range
0 Degrees to 104 Degrees F
Lighting Certification
DesignLights Consortium (DLC) 5.0
Design
Economy
Fixture Item
Recessed Troffer
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lighting Technology
LED
Includes
Curved Opal Diffuser Lens
Lumens Per Watt
113.8
LED Replacement For
2 Lamp T8
Max. Fixture Wattage
29 W
Color Temp.
4000K
CRI
80
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
50,000 hr
Color Rendering Index
80
Fixture Warranty
5 yr
Lamp Type - Fixtures
Integrated LED
Lumens per Watt
114 lm/W
Dimming Method
0 to 10V
Bulb Included
Yes
Housing Color
White
Finish
Matte
Emergency Battery Backup
No
Ballast Start Type
No Ballast
Series
LVT
For Bulb Type
Integrated LED
Lens Type
Opal Diffuser
Lens Shape
Center Basket
IP Rating
Curved Opal Diffuser Lens
Dimming Range
100% to 10%
Sensor Type
No Sensor
Min. Ambient Temp.
-4 Degrees F
Housing Material
Electrogalvanized Cold Rolled Steel
Max. Ambient Temp.
95 Degrees F
Fixture Ballast Type
No Ballast Required
Rated Life
50,000 hr
Light Technology
LED

Description

2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,300 lm, 114 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 29 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.