Recessed Troffer, 2 ft L, 4000 lm, 37W

  • Mfr # LVT22B040MM840VQLTWHTE

  • Zoro # G6299399


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
4000K
Lumens
4,000 lm
Nominal Size - Fixtures
2 ft x 2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT22B040MM840VQLTWHTE
Zoro #
G6299399
UPC #
662052926037
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
2 23/32 in
Fixture Width
23 7/8 in
Fixture Length
23 7/8 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 2 ft
Overall Height
2 3/4 in
Overall Length
23 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
37
Dimmable
Yes
Color Temperature
4000K
Lumens
4,000 lm
Lamp Type - Fixtures
Integrated LED
LED Replacement For
2 Lamp T8
Color Rendering Index
80
Fixture Voltage
120 to 277
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Temp. Range
0 Degrees to 104 Degrees F
Lighting Certification
DesignLights Consortium (DLC) 5.0
Includes
Curved Opal Diffuser Lens
Lumens Per Watt
108.1
Color Temp.
4000K
Design
Economy
Fixture Warranty
5 yr
Fixture Item
Recessed Troffer
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fixture Rated Life
50,000 hr
CRI
80
Emergency Back Up Battery
No
Bulb Technology
LED
Lighting Technology
LED
Max. Fixture Wattage
37 W
Lumens per Watt
108 lm/W
Emergency Battery Backup
No
Min. Ambient Temp.
-4 Degrees F
IP Rating
Curved Opal Diffuser Lens
Dimming Method
0 to 10V
Housing Material
Electrogalvanized Cold Rolled Steel
Rated Life
50,000 hr
Fixture Ballast Type
No Ballast Required
Series
LVT
Finish
Matte
Max. Ambient Temp.
95 Degrees F
Ballast Start Type
No Ballast
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Bulb Included
Yes
Light Technology
LED
Dimming Range
100% to 10%
Lens Shape
Center Basket
Lens Type
Opal Diffuser
Housing Color
White

Description

2 ft x 2 ft, Lens Shape Center Basket, 4000K, 4,000 lm, 108 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 37 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.