Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 2 ft L, 5000 lm, 41W

  • Mfr # LVT22B050MM835VQLTWHTE

  • Zoro # G6299426


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
48
Dimmable
Yes
Color Temperature
3500K
Lumens
5,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT22B050MM835VQLTWHTE
Zoro #
G6299426
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
2 23/32 in
Fixture Width
23 7/8 in
Fixture Length
23 7/8 in
Nominal Size
2 ft x 2 ft
Overall Width
23 3/4 in
Overall Length
23 7/8 in
Overall Height
2 3/4 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
48
Dimmable
Yes
Color Temperature
3500K
Lumens
5,000 lm
Design
Economy
Fixture Item
Recessed Troffer
Color Rendering Index
80
Lamp Type - Fixtures
Integrated LED
Lighting Technology
LED
Max. Fixture Wattage
41 W
Lighting Certification
DesignLights Consortium (DLC) 5.0
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fixture Temp. Range
0 Degrees to 104 Degrees F
Color Temp.
3500K
Lumens Per Watt
122.0
Includes
Curved Opal Diffuser Lens
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Emergency Back Up Battery
No
Fixture Rated Life
50,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr
CRI
80
Fixture Voltage
120 to 277
Bulb Technology
LED
LED Replacement For
2 Lamp T8
Lumens per Watt
122 lm/W
Finish
Matte
Sensor Type
No Sensor
Light Technology
LED
Housing Color
White
Emergency Battery Backup
No
Bulb Included
Yes
Dimming Method
0 to 10V
Max. Ambient Temp.
95 Degrees F
Min. Ambient Temp.
-4 Degrees F
Series
LVT
Lens Shape
Center Basket
Rated Life
50,000 hr
Ballast Start Type
No Ballast
Housing Material
Electrogalvanized Cold Rolled Steel
Dimming Range
100% to 10%
Lens Type
Opal Diffuser
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
IP Rating
Curved Opal Diffuser Lens

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 5,000 lm, 122 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 41 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.