Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 2 ft L, 5000 lm, 41W

  • Mfr # LVT22B050MM840VQLTWHTE

  • Zoro # G6299380


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
48
Dimmable
Yes
Color Temperature
4000K
Lumens
5,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT22B050MM840VQLTWHTE
Zoro #
G6299380
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
23 7/8 in
Fixture Length
23 7/8 in
Fixture Height
2 23/32 in
Nominal Size
2 ft x 2 ft
Overall Height
2 3/4 in
Overall Length
23 7/8 in
Overall Width
23 3/4 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
48
Dimmable
Yes
Color Temperature
4000K
Lumens
5,000 lm
Color Rendering Index
80
Bulb Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Lamp Type - Fixtures
Integrated LED
Lighting Technology
LED
CRI
80
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fixture Rated Life
50,000 hr
Fixture Voltage
120 to 277
Emergency Back Up Battery
No
Fixture Temp. Range
0 Degrees to 104 Degrees F
Color Temp.
4000K
Max. Fixture Wattage
41 W
Fixture Item
Recessed Troffer
Fixture Warranty
5 yr
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lumens Per Watt
122.0
Design
Economy
LED Replacement For
2 Lamp T8
Includes
Curved Opal Diffuser Lens
Lumens per Watt
122 lm/W
Min. Ambient Temp.
-4 Degrees F
Housing Material
Electrogalvanized Cold Rolled Steel
Light Technology
LED
Dimming Range
100% to 10%
Housing Color
White
Max. Ambient Temp.
95 Degrees F
IP Rating
Curved Opal Diffuser Lens
Lens Shape
Center Basket
Bulb Included
Yes
Emergency Battery Backup
No
Ballast Start Type
No Ballast
Finish
Matte
For Bulb Type
Integrated LED
Dimming Method
0 to 10V
Fixture Ballast Type
No Ballast Required
Rated Life
50,000 hr
Series
LVT
Sensor Type
No Sensor
Lens Type
Opal Diffuser

Description

2 ft x 2 ft, Lens Shape Center Basket, 4000K, 5,000 lm, 122 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 41 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.