Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 3000 lm, 24.5W

  • Mfr # LVT24B030MM850VQLTWHTE

  • Zoro # G6299231


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
28
Dimmable
Yes
Color Temperature
5000K
Lumens
3,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT24B030MM850VQLTWHTE
Zoro #
G6299231
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 7/8 in
Fixture Width
23 7/8 in
Fixture Height
2 23/32 in
Nominal Size
2 ft x 4 ft
Overall Height
2 3/4 in
Overall Length
47 7/8 in
Overall Width
23 3/4 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
28
Dimmable
Yes
Color Temperature
5000K
Lumens
3,000 lm
Emergency Back Up Battery
No
Lighting Certification
DesignLights Consortium (DLC) 5.0
Bulb Technology
LED
Lighting Technology
LED
Color Rendering Index
80
Fixture Warranty
5 yr
CRI
80
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Item
Recessed Troffer
Color Temp.
5000K
Fixture Temp. Range
0 Degrees to 104 Degrees F
LED Replacement For
2 Lamp T8
Includes
Curved Opal Diffuser Lens
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Fixture Wattage
24.5 W
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Fixture Voltage
120 to 277
Design
Economy
Lumens Per Watt
122.4
Lamp Type - Fixtures
Integrated LED
Fixture Rated Life
50,000 hr
Lumens per Watt
122 lm/W
Lens Type
Opal Diffuser
Emergency Battery Backup
No
Lens Shape
Center Basket
Fixture Ballast Type
No Ballast Required
Housing Material
Electrogalvanized Cold Rolled Steel
Dimming Range
100% to 10%
Rated Life
50,000 hr
Min. Ambient Temp.
-4 Degrees F
Series
LVT
Ballast Start Type
No Ballast
Bulb Included
Yes
Sensor Type
No Sensor
Light Technology
LED
Dimming Method
0 to 10V
Housing Color
White
Finish
Matte
IP Rating
Curved Opal Diffuser Lens
Max. Ambient Temp.
95 Degrees F
For Bulb Type
Integrated LED

Description

2 ft x 4 ft, Lens Shape Center Basket, 5000K, 3,000 lm, 122 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 24.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.