Recessed Troffer, 4 ft L, 4000 lm, 33.5W

  • Mfr # LVT24B040MM850VQLTWHTE

  • Zoro # G6299225


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
5000K
Lumens
4,000 lm
Nominal Size - Fixtures
2 ft x 4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT24B040MM850VQLTWHTE
Zoro #
G6299225
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 7/8 in
Fixture Width
23 7/8 in
Fixture Height
2 23/32 in
Overall Length
47 7/8 in
Overall Height
2 3/4 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 4 ft

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
40
Dimmable
Yes
Color Temperature
5000K
Lumens
4,000 lm
Bulb Technology
LED
Lumens Per Watt
119.4
Green Environmental Attribute
RoHS 2011/65/EU Compliant
LED Replacement For
2 Lamp T8
Max. Fixture Wattage
33.5 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Design
Economy
Lighting Technology
LED
Emergency Back Up Battery
No
Color Temp.
5000K
Color Rendering Index
80
Fixture Item
Recessed Troffer
CRI
80
Fixture Temp. Range
0 Degrees to 104 Degrees F
Lamp Type - Fixtures
Integrated LED
Fixture Rated Life
50,000 hr
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Fixture Warranty
5 yr
Includes
Curved Opal Diffuser Lens
Lighting Certification
DesignLights Consortium (DLC) 5.0
Fixture Voltage
120 to 277
Lumens per Watt
119 lm/W
Sensor Type
No Sensor
Ballast Start Type
No Ballast
Lens Shape
Center Basket
Bulb Included
Yes
IP Rating
Curved Opal Diffuser Lens
Dimming Method
0 to 10V
Finish
Matte
Emergency Battery Backup
No
For Bulb Type
Integrated LED
Lens Type
Opal Diffuser
Max. Ambient Temp.
95 Degrees F
Dimming Range
100% to 10%
Housing Color
White
Rated Life
50,000 hr
Housing Material
Electrogalvanized Cold Rolled Steel
Min. Ambient Temp.
-4 Degrees F
Light Technology
LED
Series
LVT
Fixture Ballast Type
No Ballast Required

Description

2 ft x 4 ft, Lens Shape Center Basket, 5000K, 4,000 lm, 119 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.