Recessed Troffer, 4 ft L, 4000 lm, 36.8W

  • Mfr # LALR44A0NA00MM10T40VQTSWHTE

  • Zoro # G0746544


product price:  $625.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Nominal Size
4 in x 4 ft
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
36.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LALR44A0NA00MM10T40VQTSWHTE
Zoro #
G0746544
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size
4 in x 4 ft
Fixture Width
3 1/2 in
Fixture Height
3 29/32 in
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 in
Overall Width
4 in
Overall Length
48 in
Overall Height
3 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
36.8 W
Fixture Rated Life
50,000 hr
Color Rendering Index
90
Lens Type
Diffuser
Lighting Certification
DesignLights Consortium (DLC) 4.4
Fixture Item
Recessed Troffer
Rated Life
50,000 hr
Series
LALR
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temperature
4000K
Lumens per Watt
90 lm/W
Includes
(2) Knockout Plates, (4) Drywall Brackets, (4) T-Grid Brackets, Male/Male and Female/Female Jumper Harnesses
Lamp Type - Fixtures
Integrated LED
Fixture Temp. Range
-40 Degrees to 65 Degrees C
Emergency Back Up Battery
No
LED Replacement For
2 Lamp T8
Finish
Powder Coated
Fixture Warranty
5 yr
Lumens Per Watt
108.0
IP Rating
(2) Knockout Plates, (4) Drywall Brackets, (4) T-Grid Brackets, Male/Male and Female/Female Jumper Harnesses
Emergency Battery Backup
No
Housing Material
Aluminum
Fixture Voltage
120/277
Standards
cULus Listed, UL Listed
Lumens
4,000 lm
Max. Ambient Temp.
86 Degrees F
Lens Shape
Flat
Dimming Method
0 to 10V
Bulb Included
Yes
Min. Ambient Temp.
14 Degrees F
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Housing Color
White
Ballast Start Type
No Ballast

Description

4 ft, Lens Shape Flat, 4000K, 4,000 lm, 90 lm/W, Max. Fixture Wattage 36.8 W, LED, Sensor Type No Sensor, Mounting Style Stand Alone Grid, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LALR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.