Recessed Troffer, 4 ft L, 4000 lm, 40.5W

  • Mfr # LALR24A0NA00MM10T40VQTCWHTE

  • Zoro # G0746499


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Nominal Size
2 in x 4 ft
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
40.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LALR24A0NA00MM10T40VQTCWHTE
Zoro #
G0746499
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size
2 in x 4 ft
Fixture Width
2 1/2 in
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 29/32 in
Fixture Length
48 in
Overall Width
2 in
Overall Height
3 7/8 in
Overall Length
48 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
40.5 W
Fixture Item
Recessed Troffer
Finish
Powder Coated
Standards
cULus Listed, UL Listed
Housing Material
Aluminum
Rated Life
50,000 hr
Emergency Battery Backup
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
2 Lamp T8
Includes
(2) Knockout Plates, (4) Drywall Brackets, (4) T-Grid Brackets, Male/Male and Female/Female Jumper Harnesses
Lens Type
Diffuser
Fixture Rated Life
50,000 hr
Lumens
4,000 lm
Fixture Temp. Range
-40 Degrees to 65 Degrees C
Series
LALR
Fixture Voltage
120/277
Lumens per Watt
90 lm/W
Lumens Per Watt
98.0
Emergency Back Up Battery
No
Fixture Warranty
5 yr
Lamp Type - Fixtures
Integrated LED
IP Rating
(2) Knockout Plates, (4) Drywall Brackets, (4) T-Grid Brackets, Male/Male and Female/Female Jumper Harnesses
Lighting Certification
DesignLights Consortium (DLC) 4.4
Color Temperature
4000K
Color Rendering Index
90
Min. Ambient Temp.
14 Degrees F
Dimming Method
0 to 10V
Housing Color
White
Sensor Type
No Sensor
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Bulb Included
Yes
Lens Shape
Flat
Ballast Start Type
No Ballast
Max. Ambient Temp.
86 Degrees F
For Bulb Type
Integrated LED

Description

2 ft, Lens Shape Flat, 4000K, 4,000 lm, 90 lm/W, Max. Fixture Wattage 40.5 W, LED, Sensor Type No Sensor, Mounting Style Continuous Grid, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LALR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.