Zoro Homepage

Recessed Troffer, 4 ft L, 4800 lm, 36W

  • Mfr # LBT24A048MM835VQLTWHTE

  • Zoro # G3308168


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBT24A048MM835VQLTWHTE
Zoro #
G3308168
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 45/64 in
Fixture Height
3 1/2 in
Fixture Width
23 45/64 in
Nominal Size
2 ft x 4 ft
Overall Height
3 3/4 in
Overall Length
47 3/4 in
Overall Width
23 7/8 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
43
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,800 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
36 W
Standards
ANSI C82.77, cULus Listed, UL Listed
Fixture Rated Life
50,000 hr
Bulb Technology
LED
Lumens Per Watt
133.0
CRI
80
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr
Fixture Temp. Range
0 Degrees to 104 Degrees F
Design
Thin Troffer
Includes
Integrated LED, Opal Diffuser Lens
Color Temp.
3500K
LED Replacement For
2 Lamp T8
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Housing Material
Electrogalvanized Cold Rolled Steel
Housing Color
White
Lens Type
Diffuser
Rated Life
50,000 hr
Lumens per Watt
133 lm/W
Ballast Start Type
No Ballast
Finish
Powder Coated
Bulb Included
Yes
Min. Ambient Temp.
-4 Degrees F
IP Rating
Integrated LED, Opal Diffuser Lens
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Dimming Range
100% to 5%
Sensor Type
No Sensor
Max. Ambient Temp.
95 Degrees F
For Bulb Type
Integrated LED
Lens Shape
Flat
Light Technology
LED
Dimming Method
0 to 10V
Series
LBT

Description

2 ft x 4 ft, Lens Shape Flat, 3500K, 4,800 lm, 133 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.