Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 6000 lm, 47W

  • Mfr # LVT24B060MM840VQLTWHTE

  • Zoro # G6299259


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
56
Dimmable
Yes
Color Temperature
4000K
Lumens
6,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT24B060MM840VQLTWHTE
Zoro #
G6299259
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
2 23/32 in
Fixture Width
23 7/8 in
Fixture Length
47 7/8 in
Overall Width
23 3/4 in
Overall Height
2 3/4 in
Overall Length
47 7/8 in
Nominal Size
2 ft x 4 ft

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
56
Dimmable
Yes
Color Temperature
4000K
Lumens
6,000 lm
LED Replacement For
2 Lamp T8
Lighting Certification
DesignLights Consortium (DLC) 5.0
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color Rendering Index
80
Includes
Curved Opal Diffuser Lens
Lumens Per Watt
127.7
Emergency Back Up Battery
No
Bulb Technology
LED
Color Temp.
4000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
50,000 hr
Fixture Temp. Range
0 Degrees to 104 Degrees F
Max. Fixture Wattage
47 W
Fixture Item
Recessed Troffer
Lamp Type - Fixtures
Integrated LED
Design
Economy
CRI
80
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Fixture Voltage
120 to 277
Fixture Warranty
5 yr
Lighting Technology
LED
Lumens per Watt
128 lm/W
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Dimming Range
100% to 10%
Light Technology
LED
Housing Color
White
Lens Type
Opal Diffuser
Min. Ambient Temp.
-4 Degrees F
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Lens Shape
Center Basket
Dimming Method
0 to 10V
Housing Material
Electrogalvanized Cold Rolled Steel
Bulb Included
Yes
For Bulb Type
Integrated LED
Max. Ambient Temp.
95 Degrees F
Finish
Matte
IP Rating
Curved Opal Diffuser Lens
Rated Life
50,000 hr
Series
LVT

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 6,000 lm, 128 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 47 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.