Recessed Troffer, 4 ft L, 7200 lm, 60W

  • Mfr # LVT24B072MM840VQLTWHTE

  • Zoro # G6299240


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
70
Dimmable
Yes
Color Temperature
4000K
Lumens
7,200 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT24B072MM840VQLTWHTE
Zoro #
G6299240
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 7/8 in
Fixture Height
2 23/32 in
Fixture Length
47 7/8 in
Overall Height
2 3/4 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 4 ft
Overall Length
47 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
70
Dimmable
Yes
Color Temperature
4000K
Lumens
7,200 lm
LED Replacement For
2 Lamp T8
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fixture Temp. Range
0 Degrees to 104 Degrees F
Lumens Per Watt
120.0
Fixture Rated Life
50,000 hr
Design
Economy
Bulb Technology
LED
Fixture Warranty
5 yr
Lighting Technology
LED
Color Temp.
4000K
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Color Rendering Index
80
Emergency Back Up Battery
No
Max. Fixture Wattage
60 W
CRI
80
Lighting Certification
DesignLights Consortium (DLC) 5.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Fixture Item
Recessed Troffer
Includes
Curved Opal Diffuser Lens
Lamp Type - Fixtures
Integrated LED
Lumens per Watt
120 lm/W
Finish
Matte
IP Rating
Curved Opal Diffuser Lens
Emergency Battery Backup
No
Bulb Included
Yes
Ballast Start Type
No Ballast
Housing Material
Electrogalvanized Cold Rolled Steel
Lens Type
Opal Diffuser
Sensor Type
No Sensor
Housing Color
White
Max. Ambient Temp.
95 Degrees F
Min. Ambient Temp.
-4 Degrees F
Series
LVT
Rated Life
50,000 hr
Dimming Range
100% to 10%
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Dimming Method
0 to 10V
Light Technology
LED
Lens Shape
Center Basket

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 7,200 lm, 120 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 60 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.