Zoro Homepage

Starter Kit, For LIS Series, 12"L, 5"W, 8"H

  • Mfr # Starter Kit - qty1

  • Zoro # G8354544


product price: $10.85
/ea

Key Features

For Use With
LIS Series
Includes
(2) Endcaps, Knockout Plate, Suspension Bracket, Wire Harness
Overall Height
8 in
Overall Width
5 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Starter Kit - qty1
Zoro #
G8354544
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 in
Overall Width
5 in
Overall Length
12 in

Details

Item
Starter Kit
For Use With
LIS Series
Includes
(2) Endcaps, Knockout Plate, Suspension Bracket, Wire Harness

Description

For Use With LIS Series, 12 in Overall Length, 5 in Overall Width, 8 in Overall Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.