Zoro Homepage

StarterKit, For LIS Series, 9"L, 5"W, 8"H

  • Mfr # Starter Kit - qty10

  • Zoro # G8354578


product price: $104.99
/ea
Free Shipping & Returns

Key Features

For Use With
LIS Series
Includes
(10) Knockout Plates, (10) Suspension Brackets, (10) Wire Harnesses, (20) Endcaps
Overall Height
8 in
Overall Width
5 in
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Starter Kit - qty10
Zoro #
G8354578
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 in
Overall Width
5 in
Overall Length
9 in

Details

Item
Starter Kit
For Use With
LIS Series
Includes
(10) Knockout Plates, (10) Suspension Brackets, (10) Wire Harnesses, (20) Endcaps

Description

For Use With LIS Series, 9 in Overall Length, 5 in Overall Width, 8 in Overall Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.