Zoro Homepage

Suspension Mounting Bracket Kit, 1/2in. L

  • Mfr # GESK16

  • Zoro # G2863677


product price: $11.45
/ea

Key Features

Length
1/2 in
Includes
Cable, Clips
For Use With
IP14 Series
Warranty
5 yr
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GESK16
Zoro #
G2863677
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1/2 in
Overall Length
60 in
Overall Height
1/2 in
Overall Width
1/2 in

Details

Item
Suspension Mounting Bracket Kit
Includes
Cable, Clips
For Use With
IP14 Series
Warranty
5 yr
Finish
Unfinished

Description

Suspension Mounting Bracket Kit, For Use With IP14 Series, Overall Width 1/2 in, Overall Length 60 in, Overall Height 1/2 in, Includes Cable, Clips, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.