16.9'' W.x17.7'' H.x12.8'' L. Glassfiber Reinforced Concrete Log Waterfall Solar Fountain with Gnome
- Mfr # 9892954
- Zoro # G321879351
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Material
Glassfiber Reinforced Concrete
Height
17.7 in
Length
12.8 in
Width
16.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9892954
- Zoro #
- G321879351
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 17.7 in
- Length
- 12.8 in
- Width
- 16.9 in
Details
- Material
- Glassfiber Reinforced Concrete
Description
Log waterfall fountain with gnome. Solar powered for energy efficient operation. Made from lightweight durable GRC (glasfiber reinforced concrete) for easy set-up and years of enjoyment. The 4 warm white LED lights provide an appealing glow at night. Includes an auto shut-off pump. For outdoor use only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.