Shop LUMINYS
Create Account
N3-K 5MP LumiLuxLite IP Turret, 2.8 mm, IR, White-lights, Dual-mode
- Mfr # N3T-5KA2(Kit only)
- Zoro # G124161554
product price:Â
$
239.99
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
- N3T-5KA2(Kit only)
- Zoro #
- G124161554
- UPC #
- -
- Country of Origin
- Multiple
Description
N3-K Starter Series Turret, IR, 1/2.7-in. 5MP CMOS Sensor, 2.8 mm, 0.01 Lux at F1.6 (Color), Max (2880 by 1620) at 25 fps, 2 Streams, Smart Encoding H.265/H.264, DWDR, IR Distance 98 ft, White-light LEDs Distance 98 ft, Built-In Microphone, Built-In Speaker, MicroSD Max 128 GB, IP66, PoE, DC12V, iMD, Video Content Analytics with Line Crossing/Intrusion, LumiLuxLite