Pinj130 Poe Power Injector
- Mfr # 05059984
- Zoro # G4572498
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Maximum Frequency
60 Hz
Input Voltage
230 V AC
Output Ports
1 x 10/100/1000Base-T
Maximum Output Power
30 W
Form Factor
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059984
- Zoro #
- G4572498
- UPC #
- 734660599849
- Country of Origin
- China
- Item
- PoE Injector
- Maximum Frequency
- 60 Hz
- Input Voltage
- 230 V AC
- Output Ports
- 1 x 10/100/1000Base-T
- Maximum Output Power
- 30 W
- Form Factor
- External
- Minimum Frequency
- 50 Hz
- Input Ports
- 1 x 10/100/1000Base-T
- Mount Type
- Wall Mountable
Description
PINJ130 - PoE Power Injector: One port 10/100/1000Base-T , 30 watts, IEEE 802.3at compliant. PoE+ and PoE compatible. US AC Power cord included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.