Shop LUMISOURCE
Create Account
30.8 - 34.3 x 26.5 x 23.5 in. Andrew Contemporary Adjustable Office Chair, Red Fabric
- Mfr # OC-ANDRW R
- Zoro # G424182075
product price:Â
$
215.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC-ANDRW R
- Zoro #
- G424182075
- UPC #
- -
- Country of Origin
- China
Description
Work in comfort and style in the Andrew Office Chair by LumiSource. Featuring a fabric upholstered padded seat and backrest on a 5-star metal base. Adjustable height, full swivel, and casters means you're a mover and a shaker. Features Fabric upholstery with padded seat and backrest. Adjustable height. 360 degrees Swivel. 5-Star base with casters. Wipe clean with a soft cloth. Specifications Color: Red. Collection: Andrew. Material: Plywood ( 25%), Polyester ( 25%), Metal ( 50%). Back Material: Upholstery. Style: Contemporary. Seat Back Angle: 98 deg. Seat to Floor: 17.5 to 21 in. Backrest Height: 15 in. Seat Size: 19.5 in W x 17.5 in D. Overall Dimension: 30.8 to 34.3 in H x 26.5 in W x 23.5 in D. Weight: 30 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.