Marche Height Adjustable Office Chair with Swivel, Grey
- Mfr # OFC-MARCHE GY
- Zoro # G124199113
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OFC-MARCHE GY
- Zoro #
- G124199113
- UPC #
- -
- Country of Origin
- China
Description
Luxurious and chic, the modern design of the LumiSource Mandarin Desk will create a workspace that is not only stylish, but efficient. Elegant chrome lines delineating its many rectangular forms are accentuated by the expansive tempered glass top. The Mandarin Desk will be an instant focal point in your home office. Features The LumiSource Marche Office Chair is the perfect update for any home office. Exuding style and elegance with a fully upholstered frame. Chic button tufted backrest and smooth rolling casters. Specifications Color: Grey. Material: PU, Foam & Chrome. Seat to Floor: 17 in - 21 in H. Seat Back Height: 15.25 in. Seat Back Angle: 96 Degree. Base Diameter: 22.75 in. Overall Size: 24 in L x 22.75 in W x 31.5-35 in H . Seat Dimension: 17 in L x 16.5 in W. Dimension: 21 in H x 27 in W x 24 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.