Shop MANHATTAN COMFORT
See all product information
Create Account
Serene Metal Upholstered Counter Stool in Turmeric
- Mfr # CS1884-TU
- Zoro # G823390644
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Length
21-1/2 in
Fabric Material
Polyester
Height
34.6 in
Depth
21.7 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS1884-TU
- Zoro #
- G823390644
- UPC #
- 810165559349
- Country of Origin
- China
- Seat Color
- Turmeric
- Fabric Material
- Polyester
- Item
- Counter Stool
- Material
- Stainless Steel
- Leg Color
- Gold
Dimensions
- Length
- 21-1/2 in
- Height
- 34.6 in
- Depth
- 21.7 in
Description
A study in quiet sophistication, the Serene Counter Stool embodies modern elegance in a perfectly scaled form. Its stainless steel frame provides lasting strength while preserving a light, architectural feel. The softly curved backrest offers supportive comfort, paired with an upholstered seat and back that add warmth and softness to the design. Thoughtfully crafted for both style and everyday use, this counter stool transitions effortlessly into kitchen and dining spaces, bringing a sense of ease, refinement, and understated luxury to daily living.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.