Whole Nutrition Bar, Lemon Zest, 1.69 oz Bar, 15PK

  • Mfr # CCC210004

  • Zoro # G215509548


product price: $39.99
/pk 15, $2.67/ea

Key Features

Food Type
Nutrition & Snack Bars
Contains Nuts
No
Kosher
Yes
Packaging Type
Bar
Non-GMO
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCC210004
Zoro #
G215509548
UPC #
-
Country of Origin
Canada

Details

Food Type
Nutrition & Snack Bars
Contains Nuts
No
Kosher
Yes
Packaging Type
Bar
Non-GMO
Yes
Vegan
No
Gluten Free
Yes
Flavor
Lemon Zest
Standards
Kosher Certified
Item
Nutrition Bars
Sugar Free
No

Description

Created by and for women, with the vitamins and minerals their bodies need to stay healthy. Wholesome nourishment and delicious indulgence. 70% organic ingredients.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.