Lunasea Rechargeable Tri-Color Portable Navigation Light w/RailBlaza Quikport Mount - Black

  • Mfr # LLB-72BK-UB-01

  • Zoro # G414543527


product price:  $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLB-72BK-UB-01
Zoro #
G414543527
UPC #
894953001029
Country of Origin
Unknown

Description

Rechargeable Tri-Color Portable Navigation Light with RailBlaza Quikport Mount - Black Fully portable, fully waterproof, USCG certified, and it floats! The Lunasea Portable Nav light is a rechargeable lithium polymer battery-powered navigation LED fixture designed for rugged marine use and harsh outdoor conditions. Designed to work with both RAILBLAZA, Navimount, and Go-Pro mounting systems. The light boasts a bright, steady light that’s US Coast Guard-approved for visibility up to 2 nautical miles. It offers six selectable light modes. Easy to mount and operate, making it a reliable companion for various activities: sailing, paddling, surfing, jet skiing, or rowing on lakes or rivers.Features: inherit; font-size: 14px; line-height: inherit; font-family: -apple-system, BlinkMacSystemFont, inSegoe UIin, Roboto, inHelvetica Neuein, Arial, sans-serif, inApple Color Emojiin, inSegoe UI Emojiin, inSegoe UI Symbolin; font-optical-sizing: inherit; font-size-adjust: inherit; font-kerning: inherit; font-feature-settings: inherit; font-variation-settings: inherit; margin: 0px; padding: 0px; vertical-align: baseline; list-style: inside disc; color: rgb33, 37, 41; letter-spacing: normal; orphans: 2; text-align: left; text-indent: 0px; text-transform: none; widows: 2; word-spacing: 0px; -webkit-text-stroke-width: 0px; white-space: normal; background-color: rgb255, 255, 255; text-decoration-thickness: initial; text-decoration-style: initial; text-decoration-color: initial;'>
  • 6 Modes, Tri, Bi, Red, Green, Stern, Flash1800maH Lithium Polymer Rechargeable BatteryWaterproof and Floats if dro
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.