
Lunasea Tri-Color/Anchor Zero Emission Light Fixture - 12V - Black
Mfr # LLB-73BK-01-BB
Zoro # G314543627
product price: $209.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLB-73BK-01-BB
Zoro #
G314543627
UPC #
855748005271
Country of Origin
Unknown
Description
Tri-Color/Anchor Zero Emission Light Fixture - 12V - Black The LLB-73BK Series Navigation Fixtures produce zero EMI for the most sensitive equipment. In keeping with AIS advances, Lunasea Lighting has developed a new light that utilizes Active Current Control technology that is only available in a 12V version. The lamp eliminates all high-frequency noise without compromising optical capability or mechanical and electrical specifications. Lunasea’s Tri-color/Anchor LED navigation models have the added features that you asked for, and more. This lightweight fixture weighs just 3.9 ounces. We’ve added auto daylight turnoff for the anchor and a removable bird spike. The glass lens assures excellent light transmission for the life of the product. 3-year warranty.Features: inherit; font-size: 14px; line-height: inherit; font-family: -apple-system, BlinkMacSystemFont, inSegoe UIin, Roboto, inHelvetica Neuein, Arial, sans-serif, inApple Color Emojiin, inSegoe UI Emojiin, inSegoe UI Symbolin; font-optical-sizing: inherit; font-size-adjust: inherit; font-kerning: inherit; font-feature-settings: inherit; font-variation-settings: inherit; margin: 0px; padding: 0px; vertical-align: baseline; list-style: inside disc; color: rgb33, 37, 41; letter-spacing: normal; orphans: 2; text-align: left; text-indent: 0px; text-transform: none; widows: 2; word-spacing: 0px; -webkit-text-stroke-width: 0px; white-space: normal; background-color: rgb255, 255, 255; text-decoration-thickness: initial; text-decoration-style: initial; text-decoration-color: initial;'>Zero Emissions, won’t affect AISUltra-light Weight, only 4.9 Ounces
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.